Shop All Voice & Data Jacks
Icc
MODULE, SPEAKER, DUAL, WHITE
Mfr # IC107DSCWH
Zoro # G309917266
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # IC107DSCWH
- Zoro # G309917266
- UPC # 633758021739
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Description
White Speaker Keystone Jack- Provides exceptional performance- Reduces faceplates size by 1 to 2 gangs for home theatre systems- Allows an entire 5.1, 6.1, or 7.1 surround sound systems to be installed within a 12 or 18 port faceplate depending on type of installation- Capable of using up to 16 AWG speaker wires for front connection- Black and red push buttons with + and - signs for correct polarity and easy installation- Easy installation with solder-less crimp-on rear wire connection- Provides a more finished professional appearance than traditional installations- Includes two female push pin type connectors suitable for 16-14 AWG speaker wires- Compatible with all standard faceplates, wall plates, Decora inserts, surface mount boxes, and blank patch panels- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 10 foot (FWT10W1-03210)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- ICC HD MODULE, BLANK 100 PK, WH (IC107BNVWH)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- MONOPRICE Entegrade Series Cat7 or Cat6A RJ-45 Shielded Toolless Keystone Jack_ (24756)
- HUBBELL Nextspeeda Category 6 Jack- Universal- Blue (HXJ6B)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- Icc Voice & Data Jacks