Shop All Voice & Data Jacks
Icc
MODULE, SPEAKER, DUAL, FRONT/BACK BUTTON, WH
Mfr # IC107DSBWH
Zoro # G309917259
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107DSBWH
- Zoro # G309917259
- UPC # 633758035231
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Description
White Dual Button Speaker Keystone Jack- Reduced outlet size with 1/2 the space required for dual speaker connections.- Allows any 5.1, 6.1, or 7.1 surround sound home theatre system to be installed in a single gang outlet- Accepts up to 16 AWG speaker wire on front and rear connections- + and - designations on the black and red buttons for easy wire designation- Same push button style but with rear crimp on connector available with P/N: IC107DSCxx- Compatible with all standard faceplates, wall plates, Decora inserts, surface mount boxes, and blank patch panels.- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363NR)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2020103PTWW)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- PANNET Adapter, Multimode Duplex LC Fiber, Black (CMDSAQLCZBL)
- CMPLE Keystone Jack Wall Plate With Four Holes Standard Keystones - White (629-N)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- SWE-TECH 3C Cat6 Keystone Jack, Green, Toolless, RJ45 Female (FWT327-120GR)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Slim-Style 90 Degree Keystone Jacks, 8P8C - Gray (NKJ-5500)
- Icc Voice & Data Jacks