Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, F-TYPE NICKEL PLATED 3GHz, 25PK
Mfr # IC107BFDWH
Zoro # G209850328
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Bronze with Nickle Plated
- F-Type Connector Threads 3/8-32 UNEF-2A
- Color XX AL-Almond, BK-Black, IV-Ivory, & WH-White
- Product Type A/V Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107BFDWH
- Zoro # G209850328
- UPC # 633758092340
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Material | Bronze with Nickle Plated |
F-Type Connector Threads | 3/8-32 UNEF-2A |
Color XX | AL-Almond, BK-Black, IV-Ivory, & WH-White |
Product Type | A/V Inserts |
Jack Style | HD |
Performance | Video |
Housing | ABS, UL 94V-0 |
Connector | F-Type |
Description
Designed with 3 GHz bandwidth for audio and video applicationsRear threaded F-Type connectors for secure in-wall connections with both RG-6 and RG59 Coaxial cableProvides a clean and neat appearance installationCompatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panelsCompatible with all IC108 furniture faceplates, bezels, and surface mount boxesANSI/TIA-568-C and UL 1863 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- GARDNER BENDER 24" L Beadle Wrap Black PK 5 (45-24BEADBK)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- Icc Voice & Data Outlets, Boxes, Faceplates