Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, F-TYPE NICKEL PLATED 25 PK WHITE
Mfr # IC107BFCWH
Zoro # G609850324
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Bronze with Nickel Plating
- Color XX AL-Almond, BK-Black, GY-Gray, IV-Ivory, & WH-White
- F-Type Connector Thread 3/8-32 UNEF-2A
- Insulator Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107BFCWH
- Zoro # G609850324
- UPC # 633758023399
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Material | Bronze with Nickel Plating |
Color XX | AL-Almond, BK-Black, GY-Gray, IV-Ivory, & WH-White |
F-Type Connector Thread | 3/8-32 UNEF-2A |
Insulator Color | White |
Connector | F-Type |
Product Type | A/V Inserts |
Jack Style | HD |
Housing | ABS, UL 94V-0 |
Holding Force | > 80 grams |
Performance | Video |
Description
White Nickel Plated F Connector Keystone JackUsed for audio and video applicationsRear threaded F-Type connectors for secure in-wall connections with both RG6 and RG59 coaxial cablesProvides a clean and neat appearance installationCompatible with all standard faceplates, inserts, surface mount boxes, and blank patch panelsUL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- WIREMOLD Wiremold Company Bw35 Wiremold Ex-Deep Box-Wh BW35 (7016389)
- Icc Voice & Data Outlets, Boxes, Faceplates