Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, COUPLER, CAT 6 25 PK, BLACK
Mfr # IC107C6CBK
Zoro # G609851062
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jack Style HD
- Voltage Rating 150 volts alternating
- Durability 750 cycles
- Contact Phosphor bronze gold plating over 100 microinch nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107C6CBK
- Zoro # G609851062
- UPC # 633758038362
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Black |
Jack Style | HD |
Voltage Rating | 150 volts alternating |
Durability | 750 cycles |
Contact | Phosphor bronze gold plating over 100 microinch nickel |
Mating Force | 5 lbs max |
Gold Plating | 1.27 micron/50 micro inch min |
Product Type | Keystone Jacks |
Plug Retention in Jack | 20 lbs min |
Dielectric Withstanding Voltage | 1000 volts RMS, 60Hz |
Current rating | 1.5 amp max |
Performance | CAT6 |
Unmating Force | 5 lbs max |
Color XX | BK-Black, WH-White |
Insulation Resistance | > 10mohms |
Housing | ABS, UL 94V-0 |
Connector | 8P8C |
Description
Black Cat 6 In-Line Keystone Coupler Jack 25 PackAllows for connection of two 2 Cat 6 patch cordsFeed through in-line couplerComponent-ratedPCB technology provides maximum performance and superior signal qualityEnhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signalsExceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirementsReduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller areaBackwards compatible to all lower rated category componentsCompatible with all faceplates, inserts, surface mount boxes, and blank patch panelsCompatible with all furniture faceplates, bezels, and surface mount boxesFor use with Category 6 patch cordsInstallation instructions includedUL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- WIEGMANN Fiberglass Enclosure, 5.38 in H, 3 in W, 2.87 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X532)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- Icc Voice & Data Outlets, Boxes, Faceplates