Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, COUPLER, CAT 5e 25 PK, BLACK
Mfr # IC107C5CBK
Zoro # G209851066
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Insulation Resistance > 10 mohms
- Durability 750 cycles
- Contact Phosphor bronze gold plating over 100 microinch nickel
- Current rating 1.5 amp max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107C5CBK
- Zoro # G209851066
- UPC # 633758038348
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Black |
Insulation Resistance | > 10 mohms |
Durability | 750 cycles |
Contact | Phosphor bronze gold plating over 100 microinch nickel |
Current rating | 1.5 amp max |
Product Type | Keystone Jacks |
Mating Force | 5 lbs max |
Plug Retention in Jack | 20 lbs min |
Performance | CAT5e |
Voltage Rating | 150 volts alternating |
Housing | ABS, UL 94V-0 |
Jack Style | HD |
Color XX | BK-Black, WH-White |
Dielectric Withstanding Voltage | 1000 volts RMS, 60 Hz |
Connector | 8P8C |
Unmating Force | 5 lbs max |
Gold Plating | 1.27 micron/50 micro inch min |
Description
Black Cat5e In-Line Keystone Coupler Jack 25 Pack- Allows for connection of two 2 CAT 5e patch cords- Feed through in-line coupler- Component-rated- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Exceeds ANSI/TIA/EIA-568-B.2 Category 5e connecting hardware requirements- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Backwards compatible to all lower rated category components- Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- For use with Category 5e patch cords- Installation instructions included- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 50A, 3 Pole, 240V AC (THQL32050)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (5362BI)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC/DC, 4 Pins (RE22R2MJU)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ADAMAX New Work Electrical Nail Outlet Box for Residential and Light Commercial Remodel, 1 Gang 18cu In (AG118)
- Icc Voice & Data Outlets, Boxes, Faceplates