Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, CAT6A, HD, 25PK, WHITE
Mfr # IC107GACWH
Zoro # G309851027
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107GACWH
- Zoro # G309851027
- UPC # 633758095860
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Description
HD CAT6A Modular Connector, White, 25 Pack- CAT6A rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals- Designed with rear 110 IDC reducing termination time- Includes an integrated TIA-568A/B color wiring diagram- Reduced rear footprint allows for greater connectivity density- Provide more port configurations in a smaller area- Compatible with ICC CAT6A blank patch panels IC107PPU6A- High-density jacks with compatible Decorex style inserts and classic faceplates- Exceeds ANSI/TIA-568-C requirements for permanent performances- UL 1863 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, J Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (J166)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- CMPLE CMPLE 795-N White Decorator Style Keystone Insert- 4 Port (795-N)
- Icc Voice & Data Outlets, Boxes, Faceplates