Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, CAT 6, HD, 400 PK, WHITE
Mfr # IC107F6VWH
Zoro # G409850999
product price: $1,558.99
/ea
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White, Transparent Red
- Temperature -40° to 150° F (-40° to 68° C)
- Jack Style HD
- Current rating 1.5 amps
- Housing ABS, UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107F6VWH
- Zoro # G409850999
- UPC # 633758092692
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White, Transparent Red |
Temperature | -40° to 150° F (-40° to 68° C) |
Jack Style | HD |
Current rating | 1.5 amps |
Housing | ABS, UL 94V-0 |
Plug Retention Force | 30 lbs min |
Contact Resistance | 20 mohms max |
Plug and Jack Contact Force | 100 grams min |
Plug Insertion Life | 750 cycles min |
Product Type | Keystone Jacks |
Insulation Resistance | 500 mohms min |
Performance | CAT6 |
DC Resistance | 0.1-ohm max |
Jack Wiring | 50 Micro Inches of Gold over 100 Micro Inches of Nickel |
Termination Cap | PC, UL 94V-0 |
Connector | Insulation Displacement Connection (IDC), 8P8C |
Description
- CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth.- PCS technology provides maximum performance and superior signal quality.- Enhanced crosstalk cancellation reduces return loss and improves performanceby rejecting noise and unwanted signals.- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and componentPerformances.- Engineered to provide 110 IDC termination reducing installation time- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area.- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels.- Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes.- Used with ICC Category 6 ICPCSK series patch cords, 110 punch down tool ICACSPDT00, and JackEasy 4-Pair termination tool ICACSPDTEH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- ACME ELECTRIC Single Phase Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007S)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- Icc Voice & Data Outlets, Boxes, Faceplates