Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, CAT 6, HD, 400 PK, BLUE
Mfr # IC107F6VBL
Zoro # G709851023
product price: $1,558.99
/ea
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Transparent Red
- Connector 8P8C, Insulation Displacement Connection (IDC)
- Plug Retention Force 30 lbs min
- Current rating 1.5 amps
- Insulation Resistance 500 mohms min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107F6VBL
- Zoro # G709851023
- UPC # 633758092654
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Blue, Transparent Red |
Connector | 8P8C, Insulation Displacement Connection (IDC) |
Plug Retention Force | 30 lbs min |
Current rating | 1.5 amps |
Insulation Resistance | 500 mohms min |
Contact Resistance | 20 mohms max |
Temperature | -40° to 150° F (-40° to 68° C) |
Plug Insertion Life | 750 cycles min |
DC Resistance | 0.1-ohm max |
Jack Style | HD |
Jack Wiring | 50 Micro Inches of Gold over 100 Micro Inches of Nickel |
Plug and Jack Contact Force | 100 grams min |
Housing | ABS, UL 94V-0 |
Product Type | Keystone Jacks |
Termination Cap | PC, UL 94V-0 |
Performance | CAT6 |
Description
- CAT 6 rated connectors provide excellent performance for data networks requiringmaximum speed and bandwidth- PCS technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performanceby rejecting noise and unwanted signals- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and componentPerformances- Engineered to provide 110 IDC termination reducing installation time- Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes- Used with ICC Category 6 ICPCSK series patch cords, 110 punch down tool ICACSPDT00, and JackEasy 4-Pair termination tool ICACSPDTEH- Available in Blue and White- Each 400-pack carton includes one of ICCFTs 4-pair JackEasy ICACSPDTEH termination tool- UL 1863 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- TRIPP LITE Surge, Suppressor 4-Outlet (ISOBAR4)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gang, Stainless Steel (RU200SS)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- Icc Voice & Data Outlets, Boxes, Faceplates