Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, CAT 6, HD, 25PK, YELLOW
Mfr # IC107F6CYL
Zoro # G509850998
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent Red, Yellow
- Connector Insulation Displacement Connection (IDC), 8P8C
- Contact Resistance 20 mohms max
- Performance CAT6
- Plug Retention Force 30 lbs min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # IC107F6CYL
- Zoro # G509850998
- UPC # 633758093859
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Transparent Red, Yellow |
Connector | Insulation Displacement Connection (IDC), 8P8C |
Contact Resistance | 20 mohms max |
Performance | CAT6 |
Plug Retention Force | 30 lbs min |
Insulation Resistance | 500 mohms min |
Jack Style | HD |
Housing | ABS, UL 94V-0 |
Plug and Jack Contact Force | 100 grams min |
Plug Insertion Life | 750 cycles min |
Jack Wiring | 50 Micro Inches of Gold over 100 Micro Inches of Nickel |
Termination Cap | PC, UL 94V-0 |
Current rating | 1.5 amps |
Product Type | Keystone Jacks |
Temperature | -40° to 150° F (-40° to 68° C) |
DC Resistance | 0.1-ohm max |
Description
Yellow high Definition Cat 6 Modular Keystone Jack 25 Pack-CAT6 rated connectors provide excellent performance for data networks-PCB technology provides maximum performance and superior signal quality-Enhanced crosstalk cancellation reduces return loss and improves performance-Rejecting noise and unwanted signals-Exceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirements-Designed with rear split back 110 IDC reducing termination time-Terminate with 110 punch down tool-Reduced rear footprint allows for greater connectivity density-Provides for more port configurations in a smaller area-Includes an integrated TIA-568A/B color wiring diagram-Backward compatible with all lower rated category components-Works with all Work Area Outlets faceplates, inserts, surface mount boxes-Used with Category 6 patch cords-Exceeds ANSI/TIA-568-C requirements for permanent performances-UL 1863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- SEACHOICE Heat Shrink Ring Terminals, Yellow, 25 Pack (60071)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- Icc Voice & Data Outlets, Boxes, Faceplates