Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, CAT 6, HD, 25PK, WHITE
Mfr # IC107F6CWH
Zoro # G809851008
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White, Transparent Red
- Contact Resistance 20 mohms max
- Housing ABS, UL 94V-0
- Plug Insertion Life 750 cycles min
- DC Resistance 0.1-ohm max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107F6CWH
- Zoro # G809851008
- UPC # 633758035996
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White, Transparent Red |
Contact Resistance | 20 mohms max |
Housing | ABS, UL 94V-0 |
Plug Insertion Life | 750 cycles min |
DC Resistance | 0.1-ohm max |
Connector | 8P8C, Insulation Displacement Connection (IDC) |
Termination Cap | PC, UL 94V-0 |
Product Type | Keystone Jacks |
Jack Style | HD |
Jack Wiring | 50 Micro Inches of Gold over 100 Micro Inches of Nickel |
Plug and Jack Contact Force | 100 grams min |
Current rating | 1.5 amps |
Insulation Resistance | 500 mohms min |
Plug Retention Force | 30 lbs min |
Temperature | -40° to 150° F (-40° to 68° C) |
Performance | CAT6 |
Description
White High Definition Cat 6 Modular Keystone Jack 25 Pack- CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth - PCB technology provides maximum performance and superior signal quality - Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area - Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals - Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements - Designed with in-line 110 IDC, in-sequence termination reducing termination time - One piece termination cap allows for a quick and easy termination - Includes an integrated TIA-568A/B color wiring diagram - Backwards compatible to all lower rated category components - Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- Compatible with ICC termination tools ICACSPDT00 and ICACSPDTEH- Available in blue, ivory, orange, red, black, and white- 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging- Installation instructions included - UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAP9)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (312425)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-UC-16RE1)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- Icc Voice & Data Outlets, Boxes, Faceplates