Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, CAT 6, HD, 25PK, GREEN
Mfr # IC107F6CGN
Zoro # G809851077
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green, Transparent Red
- Plug Retention Force 30 lbs min
- Plug Insertion Life 750 cycles min
- Contact Resistance 20 mohms max
- Current rating 1.5 amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107F6CGN
- Zoro # G809851077
- UPC # 633758093835
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Green, Transparent Red |
Plug Retention Force | 30 lbs min |
Plug Insertion Life | 750 cycles min |
Contact Resistance | 20 mohms max |
Current rating | 1.5 amps |
Temperature | -40° to 150° F (-40° to 68° C) |
Connector | 8P8C, Insulation Displacement Connection (IDC) |
Housing | ABS, UL 94V-0 |
Product Type | Keystone Jacks |
Plug and Jack Contact Force | 100 grams min |
Jack Wiring | 50 Micro Inches of Gold over 100 Micro Inches of Nickel |
DC Resistance | 0.1-ohm max |
Termination Cap | PC, UL 94V-0 |
Jack Style | HD |
Insulation Resistance | 500 mohms min |
Performance | CAT6 |
Description
Green High Definition Cat 6 Modular Keystone Jack 25 Pack- CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth - PCB technology provides maximum performance and superior signal quality - Reduced rear footprint allows for greater connectivity density and provides for more port configurations in a smaller area - Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals - Exceeds ANSI/TIA/EIA-568-B.2-1 Category 6 connecting hardware requirements - Designed with in-line 110 IDC, in-sequence termination reducing termination time - One piece termination cap allows for a quick and easy termination - Includes an integrated TIA-568A/B color wiring diagram - Backwards compatible to all lower rated category components - Compatible with all faceplates, inserts, surface mount boxes, and blank patch panels- Compatible with all furniture faceplates, bezels, and surface mount boxes- Compatible with ICC termination tools ICACSPDT00 and ICACSPDTEH- Available in blue, ivory, orange, red, black, and white- 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging- Installation instructions included - UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13105)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ALLEN TEL Versatap Faceplate With I.D. Windows, 4-Port, White (AT70-4-15)
- Icc Voice & Data Outlets, Boxes, Faceplates