Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE, CAT 6, EZ, 400 PK, WHITE
Mfr # IC107L6VWH
Zoro # G909851045
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Colors XX AL-Almond, BK-Black, BL-Blue, GN-Green, GY-Gray, IV-Ivory, OR-Orange, PR-Purple, RD-Red, WH-White, YL-Yellow
- Plug Retention Force 50N (11lbs) for 60s ±5s
- Plug and Jack Contact Force 100-gram min using FCC approved plug
- Contact Resistance 20 mohms max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107L6VWH
- Zoro # G909851045
- UPC # 633758092753
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Colors XX | AL-Almond, BK-Black, BL-Blue, GN-Green, GY-Gray, IV-Ivory, OR-Orange, PR-Purple, RD-Red, WH-White, YL-Yellow |
Plug Retention Force | 50N (11lbs) for 60s ±5s |
Plug and Jack Contact Force | 100-gram min using FCC approved plug |
Contact Resistance | 20 mohms max |
Termination Cap | PC, UL 94V-0 |
Connector | Insulation Displacement Connector (IDC); accepts 22-24 AWG solid wire, 8P8C |
Insulation Resistance | 500 mohms min |
Product Type | Keystone Jacks |
DC Resistance | 0.1 ohms max |
Jack Wiring | 50 microinches of Gold over 100 microinches of Nickel |
Housing | ABS, UL 94V-0 |
Plug Insertion Life | 750 cycles min |
Current rating | 1.5 amps |
Jack Style | EZ |
Temperature | -40° to 150° F (-40° to 68° C) |
Performance | CAT6 |
Description
EZ Cat 6 Modular Keystone Jack 400 Pack White- PCS technology provides maximum performance and superior signal quality.- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances.- Engineered to provide 110 IDC termination reducing installation time- Pair-to-Pair wiring for easy termination and best performance.- Includes an integrated TIA-568A/B color wiring diagram- Backwards compatible to all lower rated category components- Compatible with most IC107 faceplates, inserts, surface mount boxes, and blank patch panels - Compatible with most IC108 furniture faceplates, bezels, and surface mount boxes - Used with ICC Category 6 ICPCSK series patch cords, 110 punch down tool ICACSPDT00, and JackEasy Termination tool ICACSPDTEH.- Each 400-pack carton includes one of ICCFTs 4-pair JackEasy ICACSPDTEH termination tool- UL 1863 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- IDEAL Tester NiMH Rechargeable Battery Pack (151053)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- White (CT-ED-ABM-100-50-WT)
- ICC MODULE, CAT 6, HD, 25PK, WHITE (IC107F6CWH)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNWH)
- Icc Voice & Data Outlets, Boxes, Faceplates