Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
MODULE CAT 6 EZ 400 PK No JackEZ BLUE
Mfr # IC107L6RBL
Zoro # G909851083
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Plug Retention Force 50N (11lbs) for 60s ±5s
- Housing ABS, UL 94V-0
- Contact Resistance 20 mohms max
- Colors XX AL-Almond, BK-Black, BL-Blue, GN-Green, GY-Gray, IV-Ivory, OR-Orange, PR-Purple, RD-Red, WH-White, YL-Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107L6RBL
- Zoro # G909851083
- UPC # 633758093873
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Blue |
Plug Retention Force | 50N (11lbs) for 60s ±5s |
Housing | ABS, UL 94V-0 |
Contact Resistance | 20 mohms max |
Colors XX | AL-Almond, BK-Black, BL-Blue, GN-Green, GY-Gray, IV-Ivory, OR-Orange, PR-Purple, RD-Red, WH-White, YL-Yellow |
Connector | 8P8C, Insulation Displacement Connector (IDC); accepts 22-24 AWG solid wire |
Termination Cap | PC, UL 94V-0 |
Jack Style | EZ |
Product Type | Keystone Jacks |
DC Resistance | 0.1 ohms max |
Plug and Jack Contact Force | 100-gram min using FCC approved plug |
Current rating | 1.5 amps |
Jack Wiring | 50 microinches of Gold over 100 microinches of Nickel |
Plug Insertion Life | 750 cycles min |
Performance | CAT6 |
Temperature | -40° to 150° F (-40° to 68° C) |
Insulation Resistance | 500 mohms min |
Description
CAT6 rated connectors provide excellent performance- Data networks requiring max speed and bandwidth- PCB technology provides maximum performance and superior signal quality- Enhanced crosstalk cancellation reduces return loss and improves performance- Rejecting noise and unwanted signals- Designed with in-line 110 IDC, in-sequence termination reducing termination time- Terminate with 110 punch down tool- JackEasy Termination Tool- One piece termination cap allows for a quick and easy termination- Includes an integrated TIA-568A/B color wiring diagram- Backward compatible with all lower rated category components- Works with all Work Area Outlets faceplates, inserts, surface mount boxes- Used with ICC Category 6 patch cords- Exceeds ANSI/TIA-568-C requirements for permanent performances- UL 1863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Red (HS368-S50-RED)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (212)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- ICC MODULE, CAT 6, HD, 25PK, WHITE (IC107F6CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- Icc Voice & Data Outlets, Boxes, Faceplates