Shop All Voice & Data Patch Panels
Icc
LGX ADAPTER PANEL, 3 QUAD LC, 12F, BLUE, SM
Mfr # ICFOPL16BK
Zoro # G409851293
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footprint LGX®
- Connector LC
- Fiber Count 12
- Product Type Adapter Panels
- Mode OS1/SM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICFOPL16BK
- Zoro # G409851293
- UPC # 633758011600
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Footprint | LGX® |
Connector | LC |
Fiber Count | 12 |
Product Type | Adapter Panels |
Mode | OS1/SM |
Description
6 Duplex LC Ceramic Fiber Optic Adapter Panel- Viable solution for high speed data transmission and broadband internet- Provides a safe and secure means for connecting the fiber optic cables between external distribution and the active components- Provides an easy-to-use method of connecting and routing fiber optic circuits with neat and clean appearance- Holds 6 ICFOA5MM02 duplex LC fiber optic adapters providing connections for up to 12 fibers- Plush pins provide a secure and snug fit- Designed to fit ICFORPP1RM and ICFORPP2RM blank fiber optic patch panels, ICFOR fiber optic rack mount enclosures, and ICFOD fiber optic wall mount enclosures- Ceramic Sleeve- Compatible with both multimode and single mode ST fiber assemblies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x12.00x12.00, Gray, Steel (ASE12X12X12NK)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- ICC PANEL, CABLE Management, L BRACKET, BK 25 PK (ICCMSCMPLC)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- ALLEN TEL Cable Management Panel, 2 RU (AT55WMP-1)
- Icc Voice & Data Patch Panels