Shop All Cable Supports
Icc
J-HOOK WITH BATWING, 3/4in, 25PK
Mfr # ICCMSJHW22
Zoro # G710072103
product price: $50.29
/ea
$50.29
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
- Brand Icc
- MFR # ICCMSJHW22
- Zoro # G710072103
- UPC # 633758092951
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Description
25 Pack of ICCMSJHW22 3/4In. J-Hooks with Batwing- Made of high quality galvanized steel for strength and durability- Accommodates CAT 5e, CAT 6, CAT 6A, coax, fiber optic cables, and conduit- Rust resistant zinc finish- Complies with EIA/TIA requirements for structured cabling systems- Cost effective alternative to expensive cable tray or ladder runway rack- Smooth edges to protect cables and facilitate bend radius- Cables can be pulled through quickly and easily- Cable anchor points allows users to secure with cable ties- Stopper tab allows an easier installation onto 12 AWG ceiling wire- Supports up to 25 lbs. of weight- Available in bulk 25-pack- ANSI/TIA-568-C and UL 1863 compliant
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
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 40 psi, Standard Action (9013FYG42J15)
- SQUARE D Handle (KCD1PZ)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- Icc Cable Supports