Shop All Cable Supports
Icc
J-HOOK, 3/4in, 90 Degrees, 25 PK
Mfr # ICCMSJH922
Zoro # G110072093
$38.99
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
- Brand Icc
- MFR # ICCMSJH922
- Zoro # G110072093
- UPC # 633758035460
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Description
3/4In. 90 Degree J-Hook - 25 Pack- Designed from high quality galvanized steel for strength and durability- 90 Degrees angled bracket allows for the J-Hook to be ceiling mounted and pivot left to right from 0 Degrees to 180 Degrees - Accommodates CAT 5e, CAT 6, CAT 6a, coax, fiber, and conduit- Rust resistant zinc finish- Complies with TIA/EIA requirements for structured cabling systems- Cost effective alternative to expensive cable tray or ladder rack runway- Smooth edges provides proper support, facilitate bend radius- Cables can be pulled through quickly and easily- Cable anchor points allows users to secure with cable ties- Retainer clip secures cable in place- Packaged in 25 piece pack
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
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PB)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- ZORO SELECT 4-3/16" H, 1-1/8" D, Power Inlet (1597NTLTRBKCCD4)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- ICC J-HOOK WITH BATWING, 3/4in, 25PK (ICCMSJHW22)
- ICC J-HOOK, 2in, 90 Degrees, 25 PK (ICCMSJH944)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- Icc Cable Supports