Shop All Cable Supports
Icc
J-HOOK 2in, BAT WING, 25PK
Mfr # ICCMSJHW44
Zoro # G810072096
product price: $96.89
/ea
Free Shipping & Returns
$96.89
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
- Brand Icc
- MFR # ICCMSJHW44
- Zoro # G810072096
- UPC # 633758092968
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Description
Made of high quality galvanized steel for strength and durability- Accommodates CAT 5e, CAT 6, CAT 6A, coax, fiber optic cables, and conduit- Rust resistant zinc finish- Complies with EIA/TIA requirements for structured cabling systems- Cost-effective alternative to expensive cable tray or ladder runway rack- Smooth edges to protect cables and facilitate bend radius- Cables can be pulled through quickly and easily- Cable anchor points allows users to secure with cable ties- Stopper tab allows an easier installation onto 12 AWG ceiling wire- Supports up to 25 lbs. of weight- Available in bulk 25-pack- Material: 18 Gauge Galvanized Steel- Finish: Zinc plated J-Hook, and black powder coated batwing- Capacity: CAT 5e 80, CAT 6 50, CAT 6A N/A
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
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (S500-2-R)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-6/10)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- ICC J-HOOK, 2in, 90 Degrees, 25 PK (ICCMSJH944)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- Icc Cable Supports