Shop All Cable Supports
Icc
J-HOOK, 2in, 90 Degrees, 25 PK
Mfr # ICCMSJH944
Zoro # G610072104
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # ICCMSJH944
- Zoro # G610072104
- UPC # 633758035484
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Description
2In. 90 Degree J-Hook - 25 Pack- Designed from high quality galvanized steel for strength and durability- 90 Degrees angled bracket allows for the J-Hook to be ceiling mounted and pivot left to right from 0 Degrees to 180 Degrees - Accommodates CAT 5e, CAT 6, CAT 6a, coax, fiber, and conduit- Rust resistant zinc finish- Complies with TIA/EIA requirements for structured cabling systems- Cost effective alternative to expensive cable tray or ladder rack runway- Smooth edges provides proper support, facilitate bend radius- Cables can be pulled through quickly and easily- Cable anchor points allows users to secure with cable ties- Retainer clip secures cable in place- Packaged in 25 piece pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- EATON B-LINE Conduit Clamp, 4 In, Silver (B1564S)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/AGC-1-1/2-RP)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B01B)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- ICC J-HOOK WITH BATWING, 3/4in, 25PK (ICCMSJHW22)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- Icc Cable Supports