Shop All Voice & Data Jacks
Icc
INSERT, DECOREX, 1-PORT, WH
Mfr # IC107DI1WH
Zoro # G709917248
product price: $1.75
/ea
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Icc
- MFR # IC107DI1WH
- Zoro # G709917248
- UPC # 633758037280
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Description
White 1 Port Decora Insert with Mounting Screws- Designed to support the distribution of voice, data, and other communication needs with contemporary styling for commercial or residential applications - Fits standard NEMA electrical boxes - Designed for a consistent look with standard decorator style faceplates - Compatible with all standard Decora faceplates - Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET NEMA L6-20 MALE PLUG TO C19 12AWG 20A 250V POWER CORD 6FT BLACK (NL620P-C19-20A-6F-ENC)
- CHAMPION POWER EQUIPMENT CHAMPION POWER EQUIPMENT STORM SHIELD SEVERE WEATHER COVER FOR 2000-3500-WATT INVERTER GENERATOR (100603)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- ALLEN TEL Surface Mount Pone Jack, Spade Tipped Leads, 6 Position 6 Conductor (AT214B4)
- Icc Voice & Data Jacks