ICC ICRDSMMBK1 Mini Net Media Center Combo Voice; Data & Video
Mfr # ICRDSMMBK1
Zoro # G904085797
Key Features
- Mounting Style Surface
- Housing Material Plastic
- Type Voice Data Video
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICRDSMMBK1
- Zoro # G904085797
- Country of Origin China
- Category Power Strips
Details
Item | Enclosures |
Mounting Style | Surface |
Housing Material | Plastic |
Type | Voice Data Video |
Description
The Mini Distribution Center (MDC) is a structured cabling solution for multi-unit buildings, small homes and retrofit installations to existing homes. This complete distribution system provides support for voice, data and video connectivity in one compact enclosure that fits small areas within the residence. Engineered for ease of installation, the surface-mounted MDC provides cable routing by providing cable access openings on both sides of the enclosure. The fully populated Mini Distribution Center provides distribution for up to 4 incoming lines to 8 telephone extension ports (4 x 8), 8 CAT 5e data ports and a 1 x 4 1 GHz CATV splitter.
Features- Provides excellent solution for condos, town homes, smaller homes, and for remodeling installations.
- Designed to be surface mounted, and suitable for compact areas with flexible needs for distribution of voice, data, audio, or video with dual side access for easy cable entry and exit.
- Contains ICRDSVPA10 8-port telephone module, ICRDSDPA10 8-port CAT 5e data module, and ICRDSAVP4B 1 GHz 1X4 video splitter module.
- 8-port telephone module is bridged, supports up to 4 incoming telephone lines with 8 outputs per each line.
- 8-port CAT 5e data module exceeds TIA-568 Category 5e connecting hardware requirements.
- Video splitter module is designed with 1 input by 4 input with a frequency range of 5 MHz to 1GHz providing excellent signal quality for splitting cable TV, FIOS, or antenna signals.
- Contains three mounting screws.
- Net Media. Center enclosure combos are not designed to be installed in firewall applications.
- Complies with UL 1863, TIA-568-C, TIA-570-B and TIA-607 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- BARON Cable Clamp Wire Ss 1/16 (260S-1/16)
- REES Pilot Light, 120V (40100002)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, connector, power distribution, 150A to 600A, qty 3 (PDC5DG20L3)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., Black (UL800CB-15)
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 12 ft. Cord, 1080 Joules, Gray (TLP712)
- HAMMOND 20A H.D. 6 Outlet Strip w/ switch, 6 ft. cord Straight Plug, Outlets Front, Black (1589H6F1)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- Icc Extension Cords & Power Strips