Shop All Computer Enclosure Accessories
Icc
ICC ICCMSJHK44 J Hook; 2 in.
Mfr # ICCMSJHK44
Zoro # G503970166
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # ICCMSJHK44
- Zoro # G503970166
- Country of Origin China
- Category Computer Enclosure Accessories
Description
ICC's newest Wall & Ceiling Mount J-Hooks designed to provide proper support for category cables, fiber optic cable, inner duct systems and other low voltage cabling requirements. The new J-Hooks are in four different sizes and two different types can be attached to a variety of structures. Packaged in 25 piece pack ideal for installers and contractors that work on small to large projects.
Features- Designed from high quality galvanized steel for strength and durability
- Accommodates CAT 5e, CAT 6, CAT 6a, coax, fiber, and conduit
- Rust resistant zinc finish
- Complies with TIA/EIA requirements for structured cabling systems
- Cost effective alternative to expensive cable tray or ladder rack runway
- Smooth edges provides proper support, facilitate bend radius
- Cables can be pulled through quickly and easily
- Cable anchor points allows users to secure with cable ties
- Size - 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- COMPUCESSORY Gel Mouse Pads9"X10"Blue (CCS45162)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- MAKITA XGT Battery Cover (412393-7)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- HP ENTERPRISE Hpe Bezel Lock Kit (875519-B21)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- TRIPP LITE Replacement Combination Lock For Smartrack Wall-Mount Server Rack (SRWCOMBO)
- BLACK BOX Blank Adapter Panel (JPM480A)
- Icc Computer Enclosure Accessories