Shop All Voice & Data Patch Cords
Icc
ICC ICCABR6V-BL CMR CAT6 UTP 500 MHz - NO SPLINE
Mfr # ICCABR6V-BL
Zoro # G403997942
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded No
- Length - Patch Cord 1000 FT
- Jacket Color Blue
- Material FR-PE, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICCABR6V-BL
- Zoro # G403997942
- UPC # 633758038560
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1000 FT |
Wire Size | 23 AWG |
Details
Item - Data Cable | Bulk Cable |
Category - Data Cable | 6 |
Shielded | No |
Jacket Color | Blue |
Material | FR-PE, PVC |
Installation Temp. Range | 32 to 140°F |
Jacket Type | Riser |
Temp. Range | -4 to 167°F |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 25A, 125V AC, 400A at 125V AC (GSA25)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- TRIPP LITE Cat5e Cable, Molded, Shielded, M/M, Gray, 7ft (N105-007-GY)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- C2G 6In Cat5E Snagless Unshielded (Utp) Network Patch Cable - Purple (00938)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (9795)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- Icc Voice & Data Patch Cords