Shop All Wire Ducts
Icc
Icc ICC-MSCMA-81 Front Vertical Finger Duct 4X5X78 Inches
Mfr # ICC-MSCMA-81
Zoro # G104063847
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC, UL 94V-0, 16 GA CRS
- Finish Texture, Black
- Management Orientation Vertical
- Surface Finish Black Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # ICC-MSCMA-81
- Zoro # G104063847
- UPC # 633758019330
- Country of Origin China
- Category Wire Ducts
Dimensions
Dimensions | 4"x 5"x 78" |
Details
Color | Black |
Material | PVC, UL 94V-0, 16 GA CRS |
Finish | Texture, Black |
Management Orientation | Vertical |
Surface Finish | Black Powder Coat |
Product Type | Managers |
Mounting | Rack |
Description
The ICCMSCMA81 comes complete with mounting brackets and screws. Package also includes snap-on cover to help facilitate installation.
78" ht 4x5 inch slotted front side mount design. Provides flexibility for vertical cable management. Includes mounting brackets and screws. Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Conduit Hole Seal, 3.62 In Hole, Steel (AS300)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 800A, 600V AC, Non-Indicating (KLLU800.X)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- PANDUIT Divider Wall, 2 In H, Slotted, Gray, PVC (SD2H6)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL12X12LG-A)
- STARTECH.COM 2x2in Open Slot Wiring Cable Raceway Duct with Cover (AD2X2)
- Icc Wire Ducts