Shop All Data & Ethernet Cables
Icc
ICC IC107L6CWH Cat 6 Ez Modular Connector; White
Mfr # IC107L6CWH
Zoro # G503792782
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Termination Cap PC, UL 94V-0
- Connector Type 8P8C, insulation Displacement Connector
- Housing Material ABS
- Jack Style EZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # IC107L6CWH
- Zoro # G503792782
- UPC # 616174238271
- Country of Origin China
- Category Data & Ethernet Cables
Details
Item - Data Cable | Keystone Jacks |
Color | White |
Termination Cap | PC, UL 94V-0 |
Connector Type | 8P8C, insulation Displacement Connector |
Housing Material | ABS |
Jack Style | EZ |
Insulation Resistance | 500 mohms |
Temperature Range | -40 to 150°F |
Plug Insertion Life | 750 cycles |
Plug Retention Force | 11 lb |
Contact Resistance | 20 mohms |
DC Resistance | 0.1 ohms |
Current Rating | 1.5 A |
Description
The 25-pack EZ® Category 6 modular jacks, RJ-45 keystone jacks, are 8-position 8-conductor (8P8C) and are packaged in bags with a reseal able strip allowing the bags to be reused multiple times preventing loss or mixing of colors or types of connectors. The bags have a clear lower area allowing for easy part identification.
Feature- CAT 6 rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth.
- PCB technology provides maximum performance and superior signal quality.
- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.
- Exceeds ANSI/TIA-568-C.2 Category 6 connecting hardware requirements.
- Designed with in-line 110 IDC, in-sequence termination reducing termination time.
- Terminate with 110 punch down tool ICACSPDT00.
- One piece termination cap allows for a quick and easy termination.
- Includes an integrated TIA-568A/B color wiring diagram.
- Backwards compatible to all lower rated category components.
- Compatible with all ICC configurable faceplates, inserts, surface mount boxes, and blank patch panels.
- Compatible with all ICC furniture faceplates, Elite bezels, and Elite surface mount boxes.
- Used with all Category 6 patch cords.
- UL listed.
- Color - White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Non-Penetrating Roof Mount (221-110)
- MAXELL AA Alkaline Battery, 10 PK (723410 - LR610BP)
- ALARM LOCK Exit Door Alarm, Aluminum, 99dB, Alum (700X28)
- SANOXY Waterproof Wireless Compatible, Bluetooth Smart Watch Phone Mate Heart Rate Tracker For iOS Android (PPT-Health6)
- ICC Cat 6 Ez Modular Connector, White (IC308428)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz Blue (ICCABP6VBL)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 4ft- Blue (100700BL)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded- 1000ft- Black (100904BK)
- Icc Data & Ethernet Cables