Shop All Data & Ethernet Cables
Icc
ICC IC107E5CBL Cat 5e EZ Modular Connector; Blue
Mfr # IC107E5CBL
Zoro # G403792875
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107E5CBL
- Zoro # G403792875
- Country of Origin China
- Category Data & Ethernet Cables
Description
The 25-pack EZ® Category 5e modular jacks, RJ-45 keystone jacks, are 8-position 8-conductor (8P8C) and are packaged in bags with a reseal able strip allowing the bags to be reused multiple times preventing loss or mixing of colors or types of modular jacks. The bags have a clear lower area allowing for easy part identification.
Features- CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth.
- PCB technology provides maximum performance and superior signal quality.
- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.
- Engineered to provide 110 IDC termination reducing installation time.
- One piece termination cap allows for a quick and easy termination.
- Includes an integrated TIA-568A/B color wiring diagram.
- Backwards compatible to all lower rated category components.
- Compatible with all IC107 faceplates, inserts, surface mount boxes, and blank patch panels.
- Compatible with all IC108 furniture faceplates, bezels, and surface mount boxes.
- Used with ICC Category 5e ICPCSC and ICPCSJ series patch cords and 110 punch down tool ICACSPDT00.
- 25 modules packaged in packaging bag with 25 termination caps packaged in a separated bag and included in packaging bag.
- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances.
- UL 1863 compliant.
- Color - Blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Fusion AA Alkaline Battery, 16 PK (81516LTFUSK)
- PYLE Mini Amplifier With Bluetooth, PTA22BT (PTA22BT)
- MIGHTY MAX BATTERY 12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply (ML-GROUP3447)
- CLORE AUTOMOTIVE Internal Charger Jnc660C (865-117-666)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz Blue (ICCABP6VBL)
- ICC Cat 6 Ez Modular Connector, White (IC308428)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 0.5Ft- Yellow (100716YW)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- CMPLE Cmple 809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black (809-N)
- Icc Data & Ethernet Cables