Shop All Data & Ethernet Cables
Icc
ICC IC1078E5GY Cat 5e EZ Modular Connector; Gray
Mfr # IC1078E5GY
Zoro # G703792780
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC1078E5GY
- Zoro # G703792780
- UPC # 747925275891
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
Electrical
- CAT 5e rated connectors provide excellent performance for data networks requiring maximum speed and bandwidth.
- PCB technology provides maximum performance and superior signal quality.
- Enhanced crosstalk cancellation reduces return loss and improves performance by rejecting noise and unwanted signals.
- Exceeds Category 5e industry performance requirements.
- Terminate with 110 punch down tool ICACSPDT00.
- Designed with rear 110 IDC reducing termination time.
- Includes an integrated TIA-568A/B color wiring diagram.
- Backwards compatible to all lower rated category components.
- Compatible with all ICC faceplate, inserts, surface mount boxes, and blank patch panels.
- Compatible with all ICC furniture faceplate, bezels, and surface mount boxes.
- For use with ICC Category 5e patch cords.
- Installation instructions included.
- Exceeds ANSI/TIA-568-C requirements for permanent, channel link and component performances.
- UL 1863 Compliant.
- Color - Gray.
Electrical
- Current rating: 1.5 amps.
- Insulation resistance: 500 mohms min.
- Contact resistance: 20 mohms max.
- DC resistance: 0.1 ohm max.
- Transmission performance exceeds Category 5e connecting hardware requirements specified in ANSI/TIA-568-C.2 when used with compatible horizontal cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Enduring 6DZM8, 6 DZM 8 + 12V Charger (ML10-12CHRGR202)
- RITRON Wireless Call Button, UHF (RQA-451)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Crimp Connector - 15 Pin, Female (DSC-2215)
- ILC Replacement for Renata Icp521630 (ICP521630 RENATA)
- ICC Cat 6 Ez Modular Connector, White (IC308428)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz Blue (ICCABP6VBL)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- TRIPP LITE Tripp Lite Network Cable Tester (Cat5e/Cat6/coax, Phone) RJ45(F)/RJ11(F) (N044-000-R)
- CABLE WHOLESALE CableWholesale LCLC-01215 Singlemode Duplex Fiber Optic 9-125 (LCLC-01215)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- Icc Data & Ethernet Cables