Shop All Data & Ethernet Cables
Icc
ICC IC1076VCIV Cat 3 EZ Modular Connector; Ivory
Mfr # IC1076VCIV
Zoro # G203792860
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Polycarbonate
- Color Clear, Ivory
- Mated Force 5 lb
- Jack Style EZ
- Dielectric Withstanding Voltage 1000V RMS, 60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # IC1076VCIV
- Zoro # G203792860
- Country of Origin China
- Category Data & Ethernet Cables
Details
Item - Data Cable | Keystone Jacks |
Jacket Material | Polycarbonate |
Color | Clear, Ivory |
Mated Force | 5 lb |
Jack Style | EZ |
Dielectric Withstanding Voltage | 1000V RMS, 60Hz |
Contact | Phosphor Bronze Alloy Plated With 50 Micro inches Of Gold Over 70-100 Micro inches Of Nickel |
Insulation Resistance | Greater Than 10 mohms |
Current Rating | 1.5 A |
Plug Retention Force | 20 lb |
Unmated Force | 5 lbs |
Housing Material | ABS |
Connector Type | Insulation Displacement Connector |
Voltage Rating | 150V AC |
Description
The 25-pack voice modular connectors, RJ-11 keystone jacks, are 6-position 6-conductor (6P6C) and Category 3 (CAT 3). They are packaged in bags designed with a reseal able strip allowing the bags to be reused multiple times preventing loss or mixing of colors or types of connectors. The bags have a clear lower area allowing for easy part identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Amstron AP-12180NB (ML18-12INT690)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Repl 10ah Enduring 3FM10 T2, 3-FM-10 T2 (ML12-6F253)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for HR-1234W-F2 (ML7-1222111A)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz Blue (ICCABP6VBL)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- ICC ICC IC107L6CWH Cat 6 Ez Modular Connector; White (IC107L6CWH)
- ICC Cat 6 Ez Modular Connector, White (IC308428)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz WHITE (ICCABP6VWH)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- Icc Data & Ethernet Cables