Shop All Data & Ethernet Cables
Icc
ICC IC1076V0WH EZ Modular Connector; White
Mfr # IC1076V0WH
Zoro # G204037717
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC1076V0WH
- Zoro # G204037717
- Country of Origin China
- Category Data & Ethernet Cables
Description
The EZ® voice modular jacks, RJ-11 keystone jacks 6-position 6-conductor (6P6C), is designed for business system applications. The modular jacks utilizes IDC termination, accepts 22-24 AWG solid wire. Termination can be done using 110 punch down tool, or by using the Jack Easy termination tool for fast and easy termination. For use with applications: Apple Talk, Voice, and Arcnet. Compatible with RJ11/14 and 25 keystone jacks and plugs.
Features- Designed for all voice connectivity applications.
- Lead frame technology provides maximum performance and superior signal quality.
- Terminate with 110 punch down tool ICACSPDT00.
- Includes an integrated USOC/UTP color wiring diagram.
- Compatible with all ICC faceplate, Decorex inserts, surface mount boxes, and blank patch panels.
- Works with ICC telephone line cords.
- Installation instructions included.
- UL listed.
- Color - White.
Electrical
- Current rating: 1.5 amps max.
- Voltage rating: 150 volts alternating.
- Dielectric withstanding voltage: 1000 volts rms, 60Hz.
- Insulation resistance:>10 mohms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE BATTERIES Interstate All Battery DRY0085 D-Workaholic Alkaline Battery; Pack - 12 (137578)
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- SCHNEIDER ELECTRIC Schneider Electric IT USA RBC35 Replacement Battery Cartridge No. 35 (RBC35)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz Blue (ICCABP6VBL)
- ICC Cat 6 Ez Modular Connector, White (IC308428)
- EZGENERATION 30 ft. CAT6 Patch Cable with Snagless RJ45 Connectors; Black (EZ768883)
- PLATINUM TOOLS EZ-RJ45 Shielded Cat .83 Connectors with Ground Clamp, 10PK (100023C)
- PANDUIT Nk, P, Pp, Cat6, Flat, 24p, 1ru (NK6PPG24Y)
- Icc Data & Ethernet Cables