Shop All Voice & Data Wiring Block Accessories
Icc
ICC IC066BRCLP Wiring Block Bridging Clips
Mfr # IC066BRCLP
Zoro # G503994339
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tin Plating
- Material Phosphor Bronze
- Product Type 66 Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # IC066BRCLP
- Zoro # G503994339
- Country of Origin China
- Category Voice & Data Wiring Block Accessories
Details
Finish | Tin Plating |
Material | Phosphor Bronze |
Product Type | 66 Blocks |
Description
66 Wiring Block Bridging Clips electrically interconnect adjacent terminals, within the same row, on 66 wiring blocks. The one-half inch long clip consists of a spring metal strip that forms a U shape allowing quick and easy insertion over the terminals of the block.
Features- Electrically interconnect adjacent terminals.
- Tin plated phosphor bronze.
- 100 pieces per bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 35A Xs +Options (XSAV02801)
- KLEIN TOOLS UY IDC Connectors UY 22-26 AWG, 25-Pack (VDV826-604)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- HUBBELL PREMISE WIRING Cable Routing Spool without screw (HPW66SPLA)
- HUBBELL PREMISE WIRING Connecting Block, 4.3 in L, 2.3 in W, PK10 (110CB4PR10)
- HUBBELL PREMISE WIRING Standoff Bracket, For Modular 66 (HPW89B)
- HUBBELL PREMISE WIRING Modular 66 Backboard, 10 in H, 8.50 in W (HPW66BB)
- PANDUIT Push Barb Arrow Head Mount, WR Black, 100pkg (PMA-065-C0)
- Icc Voice & Data Wiring Block Accessories