Shop All Reference Books
This Product is Discontinued
Icc
HVAC Code Book, 2012 International Mechanical Code, English, Paperback (Discontinued)
Mfr # 9781609830519
Zoro # G5058487
Free Shipping & Returns
This Product is Discontinued
Key Features
- Language English
- Width 8-1/2"
- Depth 1/2"
- Height 10-29/32"
- Book Type HVAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # 9781609830519
- Zoro # G5058487
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 8-1/2" |
Depth | 1/2" |
Height | 10-29/32" |
Details
Language | English |
Item | Code Book |
Book Type | HVAC |
Book Format | Paperback |
Book Title | 2012 International Mechanical Code |
Publisher | ICC (Distributed by Cengage Learning) |
Publication Date | 6/9/11 |
Book Description | Designed to Provide Comprehensive Regulations for Mechanical Systems and Equipment, It Includes Coverage of HVAC, Exhaust Systems, Chimneys and Vents, Ducts, Appliances, Boilers, Water Heaters, Refrigerators, Hydronic Piping and Solar Systems |
ISBN-13 | 978-1609830519 |
ISBN-10 | 1609830512 |
Number of Pages | 156 |
Description
Code Book, 2012 International Mechanical Code, Paperback, Publisher ICC (Distributed by Cengage Learning), Publication Date 6/9/11, ISBN-10 1609830512, ISBN-13 978-1609830519, Language English, Number of Pages 156
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.