Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
FACEPLATE IDC 2 DATA and 2 F TYPE IVORY
Mfr # ICRDS2F5IV
Zoro # G209850311
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS, UL 94V-0
- Finish Texture
- Gang Single
- Performance CAT5e, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICRDS2F5IV
- Zoro # G209850311
- UPC # 633758017770
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Material | ABS, UL 94V-0 |
Finish | Texture |
Gang | Single |
Performance | CAT5e, Video |
Product Type | Faceplates |
Style | Classic |
Ports | 4 |
Color XX | AL-Alomd, IV-Ivory, & WH-White |
Connector | 8P8C, F-Type |
Description
Ivory 2 RJ-45 CAT 5e and 2 F-Type IDC Integrate Wall Plate- Provides an integrated one-piece solution for CAT 5e, data, and audio applications- IDC insulation displacement connection contacts are designed for repeated 110 termination providing long lasting performance and reliability- Gold plated F-type connector for improved performance with superior signal quality with minimal noise- Quick and easy installation with integrated color coded wiring diagrams requiring no additional assembly- Embossed port labels eliminate the need for additional labeling or identification creating a cleaner appearance- Rugged and durable construction- Includes IDC caps to ensure the terminated wiring is secure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- HALEX Halex - adalet .50in. Zinc Water Tight Die Cast Conduit Hub 91631 (91631)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In, 3PK (AG114R-3)
- Icc Voice & Data Outlets, Boxes, Faceplates