Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, IV
Mfr # IC107F4CIV
Zoro # G509850301
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material ABS, UL 94V-0
- Finish Texture
- Color XX AL-Almond, BK-Black, IV-Ivory, WH-White, GY-Gray
- Product Type Faceplates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107F4CIV
- Zoro # G509850301
- UPC # 633758035866
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Ivory |
Material | ABS, UL 94V-0 |
Finish | Texture |
Color XX | AL-Almond, BK-Black, IV-Ivory, WH-White, GY-Gray |
Product Type | Faceplates |
Gang | Single |
Style | Classic |
Connector | Configurable |
Jack Style | HD, EZ |
Ports | 4 |
Description
Ivory Single Gang 4 Port Keystone Wall Plate 25 Pack- Single gang 4 port wall plates- 25 piece convenience pack- Designed to support the distribution of voice, data, and other communication needs- Ideal for both residential and commercial cabling applications- Rugged and durable construction - Works with all standard modular keystone jacks and connectors - Fits standard single gang outlet box or wall mount bracket- Made from durable ABS plastic- Flush mount style - UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8NK)
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT (HBL2323)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC FACEPLATE, FLAT, 1-GANG, 2-PORT, 25PK, IV (IC107F2CIV)
- ICC SURFACE MOUNT JACK 8P8C IVORY (IC635DS8IV)
- SKIMLITE MANUFACTURING Skimlite Manufacturing 9016 Dual Lockpole - 8 To 16 Ft. (9016)
- Icc Voice & Data Outlets, Boxes, Faceplates