Shop All Voice & Data Outlets, Boxes, Faceplates
Icc
FACEPLATE, FLAT, 1-GANG, 3-PORT, 25PK, WH
Mfr # IC107F3CWH
Zoro # G309850341
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ABS, UL 94V-0
- Finish Texture
- Color XX AL-Almond, BK-Black, IV-Ivory, GY-Gray, WH-Matte White
- Style Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # IC107F3CWH
- Zoro # G309850341
- UPC # 633758035859
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | White |
Material | ABS, UL 94V-0 |
Finish | Texture |
Color XX | AL-Almond, BK-Black, IV-Ivory, GY-Gray, WH-Matte White |
Style | Classic |
Jack Style | HD, EZ |
Gang | Single |
Ports | 3 |
Product Type | Faceplates |
Connector | Configurable |
Description
White Single Gang 3 Port Keystone Wall Plate 25 Pack- Single gang 3 port wall plates- 25 piece convenience pack- Designed to support the distribution of voice, data, and other communication needs- Ideal for both residential and commercial cabling applications- Rugged and durable construction - Works with all standard modular keystone jacks and connectors - Fits standard single gang outlet box or wall mount bracket- Made from durable ABS plastic- Flush mount style - UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH14)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Black, PVC Insulation (411050508)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMW116)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 63A, 1 Pole, Not Rated, C Curve (M9U21163)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- ICC IC107L6CRD CAT6, EZ, 25 PK, RED (CAT6JKPK-RD)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ICC FACEPLATE, FLAT, 1-GANG, 4-PORT, 25PK, WH (IC107F4CWH)
- ICC SURFACE MOUNT BOX, 2-PORT, 25PK, WH (IC107BC2WH)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- MARINCO Marinco 12VBP ConnectPro Receptacle (12VBP)
- Icc Voice & Data Outlets, Boxes, Faceplates