Shop All Voice & Data Patch Panels
Icc
COMPACT MODULE, CAT 6 DATA, 8-PORT
Mfr # ICRESDPB3C
Zoro # G009851112
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6, UL 94V-0
- Product Type Modules
- PCB Glass Epoxy FR-4 copper clad t=1.20mm
- IDC Phosphorous Bronze, Tin Plated
- Contact Phosphorous Bronze, 50u Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICRESDPB3C
- Zoro # G009851112
- UPC # 633758029506
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Material | Nylon 6/6, UL 94V-0 |
Product Type | Modules |
PCB | Glass Epoxy FR-4 copper clad t=1.20mm |
IDC | Phosphorous Bronze, Tin Plated |
Contact | Phosphorous Bronze, 50u Gold Plated |
Style | PCB |
Connectivity | CAT6 |
Housing | PC, UL 94V-0, PBT 15 % Fiber Glass |
Description
8 Port Cat 6 Data Module- Designed to support up to 8 Category 5e data lines- Wiring in accordance to TIA-568A for residential use- Exceeds ANSI/TIA/EIA-568-A for residential use- Fits all ICRESDC 14In., 21In., 28In., and 42In. residential distribution center enclosures with the 4 locking buttons- Modules compatible with most major manufacturerFTs enclosures- UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81BK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHQRFGW)
- PECO PECO Industrial Temperature Controller TRF115-005 Tmp. Range 0°-120°F Rmt. Bulb Nema 4X (68426)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS5M-WH)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- ICC PATCH PANEL, CAT 6A, 24-PORT, 1 RMS (ICMPP0246B)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- ICC PATCH PANEL, CAT 6, 48-PORT, 2 RMS (ICMPP04860)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- Icc Voice & Data Patch Panels