Shop All Cable Supports
Icc
COMBO, NET MEDIA CENTER, PLASTIC, 9in
Mfr # ICRESDC9PK
Zoro # G410330664
product price: $87.45
/ea
Free Shipping & Returns
$87.45
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
- Brand Icc
- MFR # ICRESDC9PK
- Zoro # G410330664
- UPC # 633758037013
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Description
9In. Net Media Center with Hinged Door & Modules Pre-Loaded- Designed with high quality, lightweight plastic- Designed to serve as the central distribution point for voice, data, video, audio, and security services- Pre-loaded with the an 8 port telephone module, 8 port Cat 6 data module, and a 1X6 2GHz video splitter- Allows for internal modules to be mounted horizontally or vertically- Integrated snap-in module system- Includes 3 top, 3 bottom, 4 rear and 2 side knockouts for routing cables- Includes a knockout for an optional AC power outlet not included to provide power distribution- Fits between 16In. wall mounting spaces or can be wall mounted- Designed with a pad lock option for additional security pad lock not included- Includes installation instructions- UL Listed
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
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (QO148L125GS)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FNQ-R-1-1/4)
- ICC J-HOOK WITH BATWING, 3/4in, 25PK (ICCMSJHW22)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- Icc Cable Supports