Shop All Cable Supports
Icc
COMBO NET MEDIA CENTER 28in
Mfr # ICRESDC28K
Zoro # G610330631
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icc
- MFR # ICRESDC28K
- Zoro # G610330631
- UPC # 633758091985
- Country of Origin Taiwan, Province of China
- Category Cable Supports
Description
28In. Net Media Center Combo with Voice/Data/Video - Includes 8-port 4x8 telephone, 8-port CAT 6 data and 1x6 2GHz video modules, door and modules packed separately assembly required - Designed for homes, multi-unit buildings, and retrofitting existing homes - Designed with lightweight, sturdy, white powder-coated steel construction - Integrated snap-in module system enables users to quickly insert or move the internal modules - Supports up to 6 ICCMSCMPT1 or ICCMSCMPT2 Cable Management Rings for organizing and routing cables - Includes 4 top, 3 bottom, 6 rear, and 4 side knockouts for routing cables and 4 cable tie points - Includes a knockout for an optional AC power outlet not included to provide power distribution
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (750SV46F)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 51 to 90 psi, Standard Action (76064-B00000600-01)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- ICC J-HOOK WITH BATWING, 3/4in, 25PK (ICCMSJHW22)
- ICC J-HOOK, 4in, BAT WING, 25 PK (ICCMSJHW55)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- ICC J-HOOK, 2in, 90 Degrees, 25 PK (ICCMSJH944)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- ICC RING, VERTICAL CABLE Management, 1.25in, 10 PK (ICCMSCMPV5)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- Icc Cable Supports