Shop All Voice & Data Patch Panels
Icc
ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM
Mfr # ICFOPL1619
Zoro # G909851298
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector LC
- Fiber Count 24
- Mode OS1/SM
- Footprint LGX®
- Product Type Adapter Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icc
- MFR # ICFOPL1619
- Zoro # G909851298
- UPC # 633758093354
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Details
Connector | LC |
Fiber Count | 24 |
Mode | OS1/SM |
Footprint | LGX® |
Product Type | Adapter Panels |
Description
Small-form-factor SFF connectors, increases density by 50 percent, 1.25-mmSupports up to 24 fibersANSI/TIA-568-C.3 and TIA/EIA-604 FOCSI compliantBuilt-in push and pull fastenersEasy snap-in installation and removalFits LGX compatible patch panels and enclosuresIncludes protective caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 30 mm (9001KA55)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- ICC PATCH PANEL 24PT TELCO 6P4C 1RMS (ICMPP024T4)
- ICC PANEL, CABLE Management INTERBAY, 1 RMS, 6PK (ICCMSCMAV1)
- ICC PATCH PANEL, CAT 6, 48-PORT, 2 RMS (ICMPP04860)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- SWE-TECH 3C Rackmount 16 Port Blank Keystone Patch Panel, 1U (FWT68PB-01016)
- Icc Voice & Data Patch Panels