Icarsoft

iCarsoft i930 Multi System Scanner for Land Rover & Jaguar


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

iCarsoft Multi-system Scanner i930 for LandRover / Jaguar +OBDII (Diagnose Single Brand of all Models,OBDII-16 DLC)

i930 is a professional vehicle fault diagnostic tool developed by iCarsoft Technology. Specially for full system of one vehicle brand. This product supplies colorful TFT screen and unique diagnostic software. 930 Multi-system Scanner supports full system diagnosis. It’s a powerful DIY tool, test modes include: CANBUS, ISO9141, KWP2000, J1850 etc. It enables technicians to accurately diagnose complex problems. LR II is a professional and powerful vehicle fault diagnosis tool developed by iCarsoft Technology With a 4” TFT LCD and unique diagnostic software,it features full ECU diagnosis of single vehicle brand and test modes mainly include: CANBUS, ISO9141, KWP2000, J1850 etc. It enable technicians to accurately diagnose complex problems.

Features
  • Multi System Scanner for Land Rover & Jaguar
Specifications
  • Dimension: 10.4" H x 2.8" W x 6.4" L
  • Weight: 1.29 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.