Shop All Network Attached Storage Drives
Ibm
System Storage San40B-4 8Gb Fc
Mfr # 2498-B40
Zoro # G2559336
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Fibre Channel Switch
- Height 1.7"
- Depth 24"
- Width 16.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 2498-B40
- Zoro # G2559336
- Country of Origin Unknown
- Category Network Attached Storage Drives
Dimensions
Height | 1.7" |
Depth | 24" |
Width | 16.9" |
Details
Product Type | Fibre Channel Switch |
Description
This IBM brand System Storage San40B-4 8Gb Fc is a Fibre Channel Switch with a height of 1.7", a depth of 24", and a width of 16.9".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- DANTONA Battery 6 Volt Alkaline Dantona Electronic Door Lock Battery (DL-40)
- LG Healthcare TV (55UN672M)
- BUFFALO AMERICAS Terastation 3420Dn 16Tb Nas, TS3420DN1604 (TS3420DN1604)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- Ibm Network Attached Storage Drives