Shop All Server Switches & Adapters
Ibm
N2115 Sas/Sata Hba For System X
Mfr # 46C8988
Zoro # G2567736
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.7"
- Height 2.5"
- Width 6"
- Compatibility IBM System x
- Product Type SAS Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 46C8988
- Zoro # G2567736
- UPC # 883436273794
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Depth | 0.7" |
Height | 2.5" |
Width | 6" |
Details
Compatibility | IBM System x |
Product Type | SAS Controller |
Description
The IBM N2115 Sas/Sata Hba For System X is a SAS Controller with a depth of 0.7", a height of 2.5", and a width of 6".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Aerosol Duster, Size 16 oz. (05185)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Gray (255-003LDSK)
- EZGENERATION 48 Port 1GB 2 x 1GB 4 x SFP Plus Uplink Rack-Mountable Switch - Black (EZ3302384)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- Ibm Server Switches & Adapters