Shop All Server Switches & Adapters
Ibm
Long Bracket Emulex Vfa5.2 2X10 Gbe Sfp+ Pcie Adapter
Mfr # 00AG570
Zoro # G2563971
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.6"
- Width 2.7"
- Product Type Fibre Channel Host Bus Adapter
- Depth 0.7"
- Compatibility IBM System Servers: x3750 M4 (8753), x3850 X6/x3950 X6 (6241, E7 v2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 00AG570
- Zoro # G2563971
- UPC # 889488109708
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 6.6" |
Width | 2.7" |
Depth | 0.7" |
Details
Product Type | Fibre Channel Host Bus Adapter |
Compatibility | IBM System Servers: x3750 M4 (8753), x3850 X6/x3950 X6 (6241, E7 v2) |
Description
The IBM Long Bracket Emulex VFA5.2 2X10 GBE SFP+ PCIe Adapter has a height of 6.6", a width of 2.7", a depth of 0.7", and a product type of Fibre Channel Host Bus Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09907-CCD Sholem Aleichem- Read in Yiddish by Gustav Berger (FW-09907-CCD)
- UPG 24VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2420W-L6)
- INNOVERA ‚Ñ¢ Full-Size Wired Optical Mouse, Black (61014)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-990)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- Ibm Server Switches & Adapters