Shop All CPUs
Ibm
Lenovo Sr530 Silver 4108 8C 85W 1.8Ghz Processor
Mfr # 4XG7A07205
Zoro # G2523697
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Product Type Processor Upgrade
- Depth 2.2"
- Compatibility Lenovo ThinkSystem SR530 Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Keys-To-Go Ultra Portable Bluetooth Keyboard f/IPad, BK (LOG920006701)
- CMPLE Coax BNC Video Balun Transceiver Adapter CAT5e CAT6 to Camera (1353-N)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- INTEL Core i5 12600K Processor (BX8071512600K)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- Ibm CPUs