Shop All CPUs
Ibm
Lenovo E5-2640 V4 10C 2.4Ghz 25Mb 2133Mhz 90W
Mfr # 00YJ199
Zoro # G2523721
Free Shipping & Returns
$1,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Processor Upgrade
- Width 2.1"
- Compatibility Lenovo System x3650 M5
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 4 Pack (ML9-12MP4915173)
- LOWELL Sequencer 4-step (SEQ-4A)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Minn Kota Endura C2 - Trolling Motor (ML35-124241)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- Ibm CPUs