Shop All Internal Hard Drives
Ibm
Lenovo 1.2Tb Hd 10K Sas 12Gb 2.5-In Hswap Hdd
Mfr # 7XB7A00027
Zoro # G2567158
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hard Drive
- Compatibility Lenovo ThinkSystem Servers:SR630, 7X01, 7X02, ST550, TD350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ibm
- MFR # 7XB7A00027
- Zoro # G2567158
- UPC # 889488432776
- Country of Origin China
- Category Internal Hard Drives
Details
Product Type | Hard Drive |
Compatibility | Lenovo ThinkSystem Servers:SR630, 7X01, 7X02, ST550, TD350 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIGASTONE Micro Sd 4In1 Kit 8Gb (GS-4IN1U1-08G-R)
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- PROCOMM Procomm 12DMFPL 12 in. RG59 PL259 Double Female Motorola Adapter (12DMFPL)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- VIRTUAL WD Purple Pro 14TB 3.5 SATA 7200RPM Surveillance Hard Disk Drive (VI3347369)
- TERRAMASTER Hard Drive Array, 8 Bays SATA600, Thunderbolt 3 External (D8-THUNDERBOLT3(D8-332))
- WESTERN DIGITAL WD Blue 500GB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD5000AZLX)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- TEAM Group MS30 M.2 2280 512GB SATA III TLC Internal Solid State Drive (TE382082)
- SUPERMICRO 4th generation 3.5" Hot-swap Hard Drive Tray (Black) (MCP-220-00001-01)
- Ibm Internal Hard Drives