Shop All Server Switches & Adapters
Ibm
Intel X540 Dual Port 10Gbast-T Emb Adapter
Mfr # 49Y7990
Zoro # G2552318
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.3"
- Depth 0.7"
- Height 2.4"
- Product Type 10Gigabit Ethernet Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ibm
- MFR # 49Y7990
- Zoro # G2552318
- UPC # 883436447423
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 6.3" |
Depth | 0.7" |
Height | 2.4" |
Details
Product Type | 10Gigabit Ethernet Card |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- ILC Replacement for Fisher Price Wild Thing Power Wheels Battery (WILD THING POWER WHEELS BATTERY FISHER PRICE)
- ALLEN TEL Handset Hanger-Vertical, Rear (AT540680)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- Ibm Server Switches & Adapters