Shop All Server Switches & Adapters
Ibm
Intel Enet Quad Port I340-T4 Adapter
Mfr # 49Y4240
Zoro # G2569160
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Gigabit Ethernet Card
- Height 2.8"
- Width 5.5"
- Depth 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ibm
- MFR # 49Y4240
- Zoro # G2569160
- UPC # 883436092531
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 2.8" |
Width | 5.5" |
Depth | 0.6" |
Details
Product Type | Gigabit Ethernet Card |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Black NEMA 5-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 3 foot (FWT10W3-42303)
- LOWELL Laminated Rack 21Ux18D (LLR-2118-B)
- ADVANTUS Badge Holder, Frosted, PK25 (76076)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-71)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- HP ENTERPRISE Aruba 2930F 24G Poe+ 4Sfp+ Swch U.S. (JL255A#ABA)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- Ibm Server Switches & Adapters