Shop All Server Switches & Adapters
Ibm
I350-T4 Ml2 Quad Port Gbe Adapter System X
Mfr # 00D1998
Zoro # G2567270
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.7"
- Width 6.6"
- Thickness 700 mil
- Product Type Gigabit Ethernet Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ibm
- MFR # 00D1998
- Zoro # G2567270
- UPC # 883436468657
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 2.7" |
Width | 6.6" |
Details
Thickness | 700 mil |
Product Type | Gigabit Ethernet Card |
Description
The IBM I350-T4 Ml2 Quad Port Gbe Adapter System X is a Gigabit Ethernet Card with a height of 2.7", a width of 6.6", and a thickness of 700 mil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEPARROTT BlueParrott B250XTS BT Mono Headset SE (B250XTSSE)
- MARTIN SPROCKET & GEAR Spk Hts Tb 2012, P448M30-2012 (P448M30-2012)
- TP-LINK SFP Transceiver Module (SM311LS)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 3 Pack (ML12-12F2MP3328)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- Ibm Server Switches & Adapters