Shop All CPUs
Ibm
E5-2680 8C 2.7/20Mb/130W Cpu Upg 7914
Mfr # 69Y5680
Zoro # G2527967
Free Shipping & Returns
$3,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 1.4 V DC
- Depth 2.1"
- Product Type Processor Upgrade
- Width 1.8"
- Compatibility Intel H2216JFJR Server System, Intel H2216JFQJR Server System, Intel R1304GZ4GC Server System, Intel R1208GZ4GC Server System, Intel R2308GZ4GC Server System, Intel R2208GL4GS Server System, Intel R2208GZ4GC10G Server System, Intel P4308CP4MHEN Server System, Intel P4308IP4LHGC Server System, Intel H2312WPJR Server System, Intel H2312JFFJR Server System, Intel H2216WPFJR Server System, Intel P4308IP4LHJCL Server System, Intel P4304CR2LFJNL Workstation System, Intel R2216GZ4GC Server System, Intel H2216WPJR Server System, Intel H2216WPQJR Server System, Intel R2308IP4LHPC Server System, Intel H2216JFFJR Server System, Intel R2216GZ4GCLX Server System, Intel H2312WPFJR Server System, Intel R2208GZ4GC Server System, Intel H2312JFQJR Server System, Intel R1208GZ4GCSAS Server System, Intel R2312GL4GS Server System, Intel P4304CR2LFJN Workstation System, Intel P4304CR2LFGN Workstation System, Intel R2216IP4LHPC Server System, Intel R2224IP4LHPC Server System, Intel R2312IP4LHPC Server System, Intel P4208IP4LHGC Server System, Intel P4308IP4LHJC Server System, Intel P4208CP4MHGC Server System, Intel H2312WPQJR Server System, Intel R2208IP4LHPC Server System, Intel R2224GZ4GCSAS Server System, Intel R2312GZ4GCSAS Server System, Intel R1208GL4DS Server System, Intel R2308GL4GS Server System, Intel P4308CP4MHGC Server System, Intel P4216IP4LHJC Server System, Intel S2600CP4 Server Board, Intel S2600CP2 Server Board, Intel S2600CO4 Server Board, Intel S2600CP2IOC Server Board, Intel S2600CP2J Server Board, Intel S2600JFF Server Board, Intel S2600WPF Server Board, Intel S2600CP4IOC Server Board, Intel W2600CR2L Workstation Board, Intel S2600GL Server Board, Intel S2600JF Server Board, Intel S2600JFQ Server Board, Intel S2600IP4 Server Board, Intel S2600WP Server Board, Intel S2600WPQ Server Board, Intel S2600GZ Server Board, Intel W2600CR2 Workstation Board, Intel S2600COEIOC Server Board, Intel S2600IP4L Server Board, Intel S2600COE Server Board, IBM x3550 M4 Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 2.1" |
Width | 1.8" |
Details
Input Voltage | 1.4 V DC |
Product Type | Processor Upgrade |
Compatibility | Intel H2216JFJR Server System, Intel H2216JFQJR Server System, Intel R1304GZ4GC Server System, Intel R1208GZ4GC Server System, Intel R2308GZ4GC Server System, Intel R2208GL4GS Server System, Intel R2208GZ4GC10G Server System, Intel P4308CP4MHEN Server System, Intel P4308IP4LHGC Server System, Intel H2312WPJR Server System, Intel H2312JFFJR Server System, Intel H2216WPFJR Server System, Intel P4308IP4LHJCL Server System, Intel P4304CR2LFJNL Workstation System, Intel R2216GZ4GC Server System, Intel H2216WPJR Server System, Intel H2216WPQJR Server System, Intel R2308IP4LHPC Server System, Intel H2216JFFJR Server System, Intel R2216GZ4GCLX Server System, Intel H2312WPFJR Server System, Intel R2208GZ4GC Server System, Intel H2312JFQJR Server System, Intel R1208GZ4GCSAS Server System, Intel R2312GL4GS Server System, Intel P4304CR2LFJN Workstation System, Intel P4304CR2LFGN Workstation System, Intel R2216IP4LHPC Server System, Intel R2224IP4LHPC Server System, Intel R2312IP4LHPC Server System, Intel P4208IP4LHGC Server System, Intel P4308IP4LHJC Server System, Intel P4208CP4MHGC Server System, Intel H2312WPQJR Server System, Intel R2208IP4LHPC Server System, Intel R2224GZ4GCSAS Server System, Intel R2312GZ4GCSAS Server System, Intel R1208GL4DS Server System, Intel R2308GL4GS Server System, Intel P4308CP4MHGC Server System, Intel P4216IP4LHJC Server System, Intel S2600CP4 Server Board, Intel S2600CP2 Server Board, Intel S2600CO4 Server Board, Intel S2600CP2IOC Server Board, Intel S2600CP2J Server Board, Intel S2600JFF Server Board, Intel S2600WPF Server Board, Intel S2600CP4IOC Server Board, Intel W2600CR2L Workstation Board, Intel S2600GL Server Board, Intel S2600JF Server Board, Intel S2600JFQ Server Board, Intel S2600IP4 Server Board, Intel S2600WP Server Board, Intel S2600WPQ Server Board, Intel S2600GZ Server Board, Intel W2600CR2 Workstation Board, Intel S2600COEIOC Server Board, Intel S2600IP4L Server Board, Intel S2600COE Server Board, IBM x3550 M4 Server |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144002)
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Omnibot 5402 (ML4-645104085)
- ILC Replacement for Ereplacements Cga-s003-chrg38 Charger (CGA-S003-CHRG38 CHARGER EREPLACEMENTS)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Core i5 12600K Processor (BX8071512600K)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- Ibm CPUs