Ibm

E5-2630 V3 2.4Ghz/20Mb/8C Cpu Upg X35


product price: $1,276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 2.1"
  • Product Type Processor Upgrade
  • Depth 1.8"
  • Compatibility IBM System x3550 M5
  • Input Voltage 1.3 V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ibm
  • MFR # 00KA068
  • Zoro # G2529111
  • UPC #
    883436524797
  • Country of Origin Unknown
  • Category CPUs

Dimensions

Width 2.1"
Depth 1.8"

Details

Product Type Processor Upgrade
Compatibility IBM System x3550 M5
Input Voltage 1.3 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.